Tubing, Poly, 1/8 In, 240 PSI, 100 Ft, Yellow

VALUE BRAND| Zoro #: G1324924| Mfr #: PU18-AY

$16.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Color: Yellow
Type: Standard
Tube Material: Polyurethane
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1324924 Mfr #: PU18-AY
Tube Color: YellowType: Standard
Tube Material: PolyurethaneInside Dia.: 1/16"
Burst Pressure: 720 psiMax. Pressure: 240 psi
Outside Dia.: 1/8"Temp. Range: -68 Degrees to 140 Degrees F
Wall Thickness: 1/32"Tube Length: 100 ft.
Vacuum Rating: 28 in. Hg.Tolerance: +/-0.004"
Tube Hardness: Shore A: 98Country of Origin (subject to change): United States

Description

Tubing, Standard, Inside Dia. 0.063 In., Outside Dia. 0.125 In., Wall Thickness 0.031 In., Max. Pressure (PSI) 240, Burst Pressure (PSI) 720, Vacuum Rating (Inches Hg) 28, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 100 ft., Hardness Shore A 98, Color Yellow

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews