- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Tubing
- /
- Polyurethane Tubing
- /
- Tubing, Poly, 3/8 In, 150 PSI, 250 Ft, Yellow
Shop Alternate Products
This Product is Discontinued
Zoro Select
Tubing, Poly, 3/8 In, 150 PSI, 250 Ft, Yellow (Discontinued)
Mfr # PU38BY
Zoro # G1255773
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.063 in
Customers Also Purchased
- Brand Zoro Select
-
MFR #
PU38BY
-
Zoro #
G1255773
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 250 ft |
Tubing Length | 250 ft |
Outside Diameter Tolerance | +/-0.005 in |
Bend Radius | 1 in |
Overall Length | 250 ft |
Outside Diameter | 3/8 in |
Inside Diameter | 1/4 in |
Details
Tube Material | Polyurethane |
Tube Hardness | Shore A: 98 |
Wall Thickness | 0.063 in |
Max. Pressure | 150 psi |
Tube Color | Yellow |
Temp. Range | -40 Degrees to 160 Degrees F |
Tolerance | +/-0.004 in |
Standards | NSF 51, NSF 61, RoHS Compliant |
Burst Pressure | 600 psi |
Item | Tubing |
Vacuum Rating | 28 in Hg |
Application | Air, Lubricants, Water |
Material | Polyurethane |
Color | Yellow |
PEX Type | Not Applicable |
Clarity | Opaque |
Features | Flexibility Over a Broad Temperature Range |
Material Trade Name | Surethane |
Fitting Compatibility | Compression, Barbed, Push-to-Connect |
Flexibility | Flexible |
Tubing Reinforcement | Not Reinforced |
Peristaltic Pump Compatible | No |
Stripe Color | No Stripe |
Hardness | Shore A 98 |
For Fluid Type | Gas, Oil |
Tubing ID | 1/4 in |
Tradename Material | Surethane |
Tubing Hardness | Hard (A96+ D45+ or R50+) |
Flow Application | Air and Water Lines, Robotics, Car Wash, and Painting Equipment |
Tubing OD | 3/8 in |
Does Not Contain | Does Not Impart Taste or Odors |
Tubing Material | Polyurethane |
Resistance Properties | Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, UV Resistant |
Tubing Clarity | Opaque |
Tube Form | Coil |
For Environment | Broad Temperature |
Vacuum Rated | Vacuum Rated |
Tubing Wall Thickness | 0.063 in |
Maximum Operating Pressure | 150 psi |
System of Measurement | Inch |
Maximum Operating Temperature | 150 Degrees F |
Petroleum Product Compatibility | Lubricants, Mineral Oil, Oil |
Tubing Color | Yellow |
Autoclavable | No |
Reinforcement | Not Reinforced |
Maximum Vacuum Pressure | 28 in Hg |
Minimum Operating Temperature | -40 Degrees F |
Jacket Material | No Jacket |
Description
Tubing, Application Air, Lubricants, Water, Color Yellow, Hardness Shore A 98, Inside Diameter 1/4 in, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov