Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Tubing, Poly, 4mm, 200 PSI, 250 Ft, Red

VALUE BRAND| Zoro #: G0810354| Mfr #: PU04MBR

$48.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Vacuum Rating: 28 in. Hg.
Tolerance: +/-0.004"
Max. Pressure: 200 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0810354 Mfr #: PU04MBR
Vacuum Rating: 28 in. Hg.Tolerance: +/-0.004"
Max. Pressure: 200 psiInside Dia.: 3/32"
Tube Material: PolyurethaneWall Thickness: 1/32"
Burst Pressure: 600 psiTube Length: 250 ft.
Outside Dia.: 4mmTube Hardness: Shore A: 98
Item: TubingTube Color: Red
Temp. Range: -40 Degrees to 160 Degrees FStandards: NSF
Country of Origin (subject to change): United States

Description

Tubing, Inside Dia. 0.093 In., Outside Dia. 4mm, Wall Thickness 0.031 In., Max. Pressure (PSI) 200, Burst Pressure (PSI) 600, Vacuum Rating (Inches Hg) 28, Temp. Range (F) -40 To 160, Tolerance +0.004 To -0.004 In., Material of Construction Polyurethane, Length 250 ft., Hardness Shore A 98, Color Red, Standards NSF

Reviews