Tubing, Poly, 4mm, 200 PSI, 250 Ft, Yellow

VALUE BRAND| Zoro #: G2440645| Mfr #: PU04MBY

$57.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2440645 Mfr #: PU04MBY
Vacuum Rating: 28 in. Hg.Tolerance: +/-0.004"
Tube Hardness: Shore A: 98Tube Material: Polyurethane
Item: TubingInside Dia.: 2.5mm
Outside Dia.: 4mmWall Thickness: 1/32"
Standards: NSFTube Color: Yellow
Burst Pressure: 600 psiTube Length: 250 ft.
Max. Pressure: 200 psiTemp. Range: -40 Degrees to 160 Degrees F
Country of Origin (subject to change): United States

Product Description

TubingInside Dia. 2.5mm, Outside Dia. 4mmWall Thickness 0.030 In., Max. Pressure (PSI) 200, Burst Pressure (PSI) 600, Vacuum Rating (Inches Hg) 28, Temp. Range (F) -40 To 160, Tolerance +0.004 To -0.004 In., Material of Construction Polyurethane, Length 250 ft., Hardness Shore A 98, Color Yellow, Standards NSF