Tubing, Poly, 8mm, 175 PSI, 250 Ft, Red

VALUE BRAND| Zoro #: G0787473| Mfr #: PU08MBR

$136.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Vacuum Rating: 28 in. Hg.
Tolerance: +/-0.004"
Max. Pressure: 175 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0787473 Mfr #: PU08MBR
Vacuum Rating: 28 in. Hg.Tolerance: +/-0.004"
Max. Pressure: 175 psiInside Dia.: 5mm
Tube Material: PolyurethaneWall Thickness: 1/16"
Burst Pressure: 525 psiTube Length: 250 ft.
Outside Dia.: 8mmTube Hardness: Shore A: 98
Item: TubingTube Color: Red
Temp. Range: -40 Degrees to 160 Degrees FStandards: NSF
Country of Origin (subject to change): United States

Description

TubingInside Dia. 5mm, Outside Dia. 8mmWall Thickness 0.059 In., Max. Pressure (PSI) 175, Burst Pressure (PSI) 525, Vacuum Rating (Inches Hg) 28, Temp. Range (F) -40 To 160, Tolerance +0.004 To -0.004 In., Material of Construction Polyurethane, Length 250 ft., Hardness Shore A 98, Color Red, Standards NSF

Reviews