KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tubing, Poly, 8mm, 175 PSI, 250 Ft, Yellow

VALUE BRAND| Zoro #: G0289904| Mfr #: PU08MBY

$102.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Hardness: Shore A: 98
Tolerance: +/-0.004"
Burst Pressure: 525 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0289904 Mfr #: PU08MBY
Tube Hardness: Shore A: 98Tolerance: +/-0.004"
Burst Pressure: 525 psiMax. Pressure: 175 psi
Tube Material: PolyurethaneOutside Dia.: 8mm
Wall Thickness: 1/16"Temp. Range: -40 Degrees to 160 Degrees F
Item: TubingInside Dia.: 5mm
Vacuum Rating: 28 in. Hg.Tube Length: 250 ft.
Tube Color: YellowStandards: NSF
Country of Origin (subject to change): United States

Description

TubingInside Dia. 5mm, Outside Dia. 8mmWall Thickness 0.059 In., Max. Pressure (PSI) 175, Burst Pressure (PSI) 525, Vacuum Rating (Inches Hg) 28, Temp. Range (F) -40 To 160, Tolerance +0.004 To -0.004 In., Material of Construction Polyurethane, Length 250 ft., Hardness Shore A 98, Color Yellow, Standards NSF

Reviews