1-1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0740101| Mfr #: 3ACZ5

$73.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outside Dia. Tolerance: +.020"/-0.020"
Temp. Range: -425 Degrees to 1500 Degrees F
Tube Material: 304 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0740101 Mfr #: 3ACZ5
Outside Dia. Tolerance: +.020"/-0.020"Temp. Range: -425 Degrees to 1500 Degrees F
Tube Material: 304 Stainless SteelTube Length: 6 ft.
Standards: Meets ASTM 269Inside Dia.: 1.402"
Type: SeamlessMax. Pressure: 1095 psi @ 72 Degrees F
Outside Dia.: 1-1/2"Item: Tubing
Wall Thickness: 0.049"Country of Origin (subject to change): China

Description

Tubing, Seamless, Inside Dia 1.402 In, Outside Dia 1 1/2 In, Length 6 ft, Wall Thickness .049 In, Outside Dia Tolerance +.020 In/-0.020 In, 304 Stainless Steel, Max Pressure 1095 PSI At 72 Degrees F, Temp Range -425 To 1500 Degrees F, Meets ASTM 269

Reviews