1-1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0737834| Mfr #: 3ACZ8

$157.23 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Seamless
Max. Pressure: 2682 psi @ 72 Degrees F
Wall Thickness: 0.120"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0737834 Mfr #: 3ACZ8
Type: SeamlessMax. Pressure: 2682 psi @ 72 Degrees F
Wall Thickness: 0.120"Inside Dia.: 1.260"
Temp. Range: -425 Degrees to 1500 Degrees FTube Material: 304 Stainless Steel
Tube Length: 6 ft.Outside Dia.: 1-1/2"
Item: TubingOutside Dia. Tolerance: +.010"/-0.010"
Standards: Meets ASTM 269Country of Origin (subject to change): China

Description

Tubing, Seamless, Inside Dia 1.260 In, Outside Dia 1 1/2 In, Length 6 ft, Wall Thickness .120 In, Outside Dia Tolerance +.010 In/-0.010 In, 304 Stainless Steel, Max Pressure 2682 PSI At 72 Degrees F, Temp Range -425 To 1500 Degrees F, Meets ASTM 269

Reviews