KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G2095371| Mfr #: 3ACL2

$193.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Seamless
Max. Pressure: 1453 psi @ 72 Degrees F
Outside Dia.: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2095371 Mfr #: 3ACL2
Type: SeamlessMax. Pressure: 1453 psi @ 72 Degrees F
Outside Dia.: 1-1/2"Wall Thickness: 0.065"
Temp. Range: -325 Degrees to 1500 Degrees FItem: Tubing
Inside Dia.: 1.370"Tube Material: 316 Stainless Steel
Tube Length: 6 ft.Outside Dia. Tolerance: +.020"/-0.020"
Standards: Meets ASTM 269Country of Origin (subject to change): China

Description

Tubing, Seamless, Inside Dia 1.370 In, Outside Dia 1 1/2 In, Length 6 ft, Wall Thickness .065 In, Outside Dia Tolerance +.020 In/-0.020 In, 316 Stainless Steel, Max Pressure 1453PSI At 72 Degrees F, Temp Range -325 To 1500 Degrees F, Meets ASTM 269

Reviews