1-1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1928351| Mfr #: 5LVP2

$174.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1928351 Mfr #: 5LVP2
Item: TubingTube Length: 6 ft.
Tube Material: 304 Stainless SteelType: Seamless
Max. Pressure: 782 psi @ 72 Degrees FWall Thickness: 0.035"
Outside Dia. Tolerance: +/-.020"Standards: Meets ASTM A269
Temp. Range: -423 Degrees to 1500 Degrees FOutside Dia.: 1-1/2"
Inside Dia.: 1.430"Country of Origin (subject to change): Multiple

Product Description

Tubing, Seamless, Inside Dia 1.430 In, Outside Dia 1 1/2 In, Length 6 Ft, Wall Thickness 0.035 In, Outside Dia Tolerance +/-.020 In, 304 Stainless Steel, Max Pressure (PSI) 782 PSI at 72 Deg F, Temp Range -423 To 1500 Deg F, Meets ASTM A269
Save 15%. Sign up for Z-mail.