DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

1-1/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1665282| Mfr #: 3ACY6

$100.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1665282 Mfr #: 3ACY6
Tube Material: 304 Stainless SteelStandards: Meets ASTM 269
Item: TubingType: Seamless
Tube Length: 6 ft.Temp. Range: -425 Degrees to 1500 Degrees F
Max. Pressure: 941 psi @ 72 Degrees FWall Thickness: 0.035"
Outside Dia. Tolerance: +.010"/-0.010"Outside Dia.: 1-1/4"
Inside Dia.: 1.180"Country of Origin (subject to change): Multiple

Product Description

Tubing, Seamless, Inside Dia 1.180 In, Outside Dia 1 1/4 In, Length 6 ft, Wall Thickness .035 In, Outside Dia Tolerance +.010 In/-0.010 In, 304 Stainless Steel, Max Pressure 941 PSI At 72 Degrees F, Temp Range -425 To 1500 Degrees F, Meets ASTM 269

Product Reviews