Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1-1/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1380827| Mfr #: 3ACZ1

$140.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Seamless
Inside Dia.: 1.010"
Tube Material: 304 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1380827 Mfr #: 3ACZ1
Type: SeamlessInside Dia.: 1.010"
Tube Material: 304 Stainless SteelMax. Pressure: 3227 psi @ 72 Degrees F
Outside Dia. Tolerance: +.005"/-0.005"Standards: Meets ASTM 269
Outside Dia.: 1-1/4"Wall Thickness: 0.120"
Tube Length: 6 ft.Temp. Range: -425 Degrees to 1500 Degrees F
Item: TubingCountry of Origin (subject to change): China

Description

Tubing, Seamless, Inside Dia 1.010 In, Outside Dia 1 1/4 In, Length 6 ft, Wall Thickness .120 In, Outside Dia Tolerance +.005 In/-0.005 In, 304 Stainless Steel, Max Pressure 3227 PSI At 72 Degrees F, Temp Range -425 To 1500 Degrees F, Meets ASTM 269

Reviews