1-1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1633913| Mfr #: 3ACK2

$133.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1633913 Mfr #: 3ACK2
Tube Material: 316 Stainless SteelItem: Tubing
Type: SeamlessTube Length: 6 ft.
Temp. Range: -325 Degrees to 1500 Degrees FOutside Dia. Tolerance: +.010"/-0.010"
Standards: Meets ASTM 269Outside Dia.: 1-1/4"
Inside Dia.: 1.194"Max. Pressure: 714 psi @ 72 Degrees F
Wall Thickness: 0.028"Country of Origin (subject to change): China

Product Description

Tubing, Seamless, Inside Dia 1.194 In, Outside Dia 1 1/4 In, Length 6 ft, Wall Thickness .028 In, Outside Dia Tolerance +.010 In/-0.010 In, 316 Stainless Steel, Max Pressure 714 PSI At 72 Degrees F, Temp Range -325 To 1500 Degrees F, Meets ASTM 269

Product Reviews

Save 15%. Sign up for Z-mail.