Zoro Select
1-1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing
Mfr # 3ACK3
Zoro # G0827976
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1 1/4 in
- Wall Thickness 0.035 in
- Tube Material 316 Stainless Steel
- Tube Length 6 ft
- Inside Diameter 1.18 in
Explore More Products
- ZORO SELECT 1/8" OD x 6 ft. Welded 304 Stainless Steel Tubing 3ADD5
- ZORO SELECT 3/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing 3ACU9
- ZORO SELECT Tubing, Seamless, 1/2 In, 6 Ft, 1010 Carbon, Max. Pressure: 3283 psi @ 72 Degrees F 3CCJ6
- ZORO SELECT 7/8" OD x 6 ft. Welded 304 Stainless Steel Tubing 3ADG9
- ZORO SELECT 1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing 3ADE1
- ZORO SELECT 5/16" OD x 6 ft. Welded 316 Stainless Steel Tubing 3AFD2
- ZORO SELECT 1-3/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing 3ACL6
- ZORO SELECT Tubing, 304 SS, 6 ft. L, Welded, 3" O.D. TODP3000X16X6-4
- ZORO SELECT 1-1/2" OD x 6 ft. Welded 316 Stainless Steel Tubing 5LVP7
- VNE Tubing, 0.37" I.D., 1/2" O.D., Welded JT0500058S30403290006
- ZORO SELECT Tubing, Seamless, 1/4 In, 6 Ft, 1010 Carbon, Inside Dia.: 1/8" 3CAC8
- Zoro Select Tubing