KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1678582| Mfr #: 3ACK6

$230.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outside Dia. Tolerance: +.005"/-0.005"
Temp. Range: -325 Degrees to 1500 Degrees F
Tube Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1678582 Mfr #: 3ACK6
Outside Dia. Tolerance: +.005"/-0.005"Temp. Range: -325 Degrees to 1500 Degrees F
Tube Material: 316 Stainless SteelTube Length: 6 ft.
Standards: Meets ASTM 269Inside Dia.: 1.084"
Type: SeamlessMax. Pressure: 2232 psi @ 72 Degrees F
Outside Dia.: 1-1/4"Item: Tubing
Wall Thickness: 0.083"Country of Origin (subject to change): China

Description

Tubing, Seamless, Inside Dia 1.084 In, Outside Dia 1 1/4 In, Length 6 ft, Wall Thickness .083 In, Outside Dia Tolerance +.005 In/-0.005 In, 316 Stainless Steel, Max Pressure 2232 PSI At 72 Degrees F, Temp Range -325 To 1500 Degrees F, Meets ASTM 269

Reviews