LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1-1/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0654674| Mfr #: 5LVP1

$103.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0654674 Mfr #: 5LVP1
Tube Length: 6 ft.Item: Tubing
Tube Material: 304 Stainless SteelType: Seamless
Max. Pressure: 714 psi @ 72 Degrees FWall Thickness: 0.028"
Outside Dia. Tolerance: +/-.010"Standards: Meets ASTM A269
Temp. Range: -423 Degrees to 1500 Degrees FOutside Dia.: 1-1/4"
Inside Dia.: 1.194"Country of Origin (subject to change): United States

Product Description

Tubing, Seamless, Inside Dia 1.194 In, Outside Dia 1 1/4 In, Length 6 Ft, Wall Thickness 0.028 In, Outside Dia Tolerance +/-.010 In, 304 Stainless Steel, Max Pressure (PSI) 714 PSI at 72 Deg F, Temp Range -423 To 1500 Deg F, Meets ASTM A269

Product Reviews

Save 15%. Sign up for Z-mail.