KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-3/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1951844| Mfr #: 3CAC1

$246.55 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Seamless
Max. Pressure: 1246 psi @ 72 Degrees F
Outside Dia.: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1951844 Mfr #: 3CAC1
Type: SeamlessMax. Pressure: 1246 psi @ 72 Degrees F
Outside Dia.: 1-3/4"Wall Thickness: 0.065"
Temp. Range: -425 Degrees to 1500 Degrees FItem: Tubing
Inside Dia.: 1.620"Tube Material: 304 Stainless Steel
Tube Length: 6 ft.Outside Dia. Tolerance: +.020"/-0.020"
Standards: Meets ASTM 269Country of Origin (subject to change): China

Description

Tubing, Seamless, Inside Dia 1.620 In, Outside Dia 1 3/4 In, Length 6 ft, Wall Thickness .065 In, Outside Dia Tolerance +.020 In/-0.020 In, 304 Stainless Steel, Max Pressure 1246 PSI At 72 Degrees F, Temp Range -425 To 1500 Degrees F, Meets ASTM 269

Reviews