1-3/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0259542| Mfr #: 3ACK8

$150.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0259542 Mfr #: 3ACK8
Tube Material: 316 Stainless SteelItem: Tubing
Type: SeamlessTemp. Range: -325 Degrees to 1500 Degrees F
Tube Length: 6 ft.Max. Pressure: 857 psi @ 72 Degrees F
Wall Thickness: 0.035"Outside Dia. Tolerance: +.010"/-0.010"
Standards: Meets ASTM 269Outside Dia.: 1-3/8"
Inside Dia.: 1.305"Country of Origin (subject to change): Multiple

Product Description

Tubing, Seamless, Inside Dia 1.305 In, Outside Dia 1 3/8 In, Length 6 ft, Wall Thickness .035 In, Outside Dia Tolerance +.010 In/-0.010 In, 316 Stainless Steel, Max Pressure 857 PSI At 72 Degrees F, Temp Range -325 To 1500 Degrees F, Meets ASTM 269

Product Reviews