1" OD x 6 ft. Seamless 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1464653| Mfr #: 3ACY3

$72.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wall Thickness: 0.065"
Max. Pressure: 2183 psi @ 72 Degrees F
Type: Seamless
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1464653 Mfr #: 3ACY3
Wall Thickness: 0.065"Max. Pressure: 2183 psi @ 72 Degrees F
Type: SeamlessTube Length: 6 ft.
Standards: Meets ASTM 269Tube Material: 304 Stainless Steel
Inside Dia.: 0.870"Outside Dia. Tolerance: +.005"/-0.005"
Outside Dia.: 1"Temp. Range: -425 Degrees to 1500 Degrees F
Item: TubingCountry of Origin (subject to change): China

Description

Tubing, Seamless, Inside Dia .870 In, Outside Dia 1 In, Length 6 ft, Wall Thickness .065 In, Outside Dia Tolerance +.005 In/-0.005 In, 304 Stainless Steel, Max Pressure 2183 PSI At 72 Degrees F, Temp Range -425 To 1500 Degrees F, Meets ASTM 269

Reviews