1" OD x 6 ft. Seamless 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0973585| Mfr #: 3ACJ6

$76.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outside Dia. Tolerance: +.010"/-0.010"
Temp. Range: -325 Degrees to 1500 Degrees F
Tube Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0973585 Mfr #: 3ACJ6
Outside Dia. Tolerance: +.010"/-0.010"Temp. Range: -325 Degrees to 1500 Degrees F
Tube Material: 316 Stainless SteelTube Length: 6 ft.
Standards: Meets ASTM 269Inside Dia.: 0.930"
Type: SeamlessMax. Pressure: 1175 psi @ 72 Degrees F
Outside Dia.: 1"Item: Tubing
Wall Thickness: 0.035"Country of Origin (subject to change): China

Description

Tubing, Seamless, Inside Dia .930 In, Outside Dia 1 In, Length 6 ft, Wall Thickness .035 In, Outside Dia Tolerance +.010 In/-0.010 In, 316 Stainless Steel, Max Pressure 1175 PSI At 72 Degrees F, Temp Range -325 To 1500 Degrees F, Meets ASTM 269

Reviews