KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" OD x 6 ft. Seamless 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G2388994| Mfr #: 3ACJ8

$99.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Seamless
Max. Pressure: 2183 psi @ 72 Degrees F
Outside Dia.: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2388994 Mfr #: 3ACJ8
Type: SeamlessMax. Pressure: 2183 psi @ 72 Degrees F
Outside Dia.: 1"Wall Thickness: 0.065"
Temp. Range: -325 Degrees to 1500 Degrees FItem: Tubing
Inside Dia.: 0.870"Tube Material: 316 Stainless Steel
Tube Length: 6 ft.Outside Dia. Tolerance: +.005"/-0.005"
Standards: Meets ASTM 269Country of Origin (subject to change): China

Description

Tubing, Seamless, Inside Dia .870 In, Outside Dia 1 In, Length 6 ft, Wall Thickness .065 In, Outside Dia Tolerance +.005 In/-0.005 In, 316 Stainless Steel, Max Pressure 2183PSI At 72 Degrees F, Temp Range -325 To 1500 Degrees F, Meets ASTM 269

Reviews