1" OD x 6 ft. Seamless 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0438121| Mfr #: 3ACK1

$158.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0438121 Mfr #: 3ACK1
Tube Material: 316 Stainless SteelItem: Tubing
Type: SeamlessTemp. Range: -325 Degrees to 1500 Degrees F
Tube Length: 6 ft.Max. Pressure: 4030 psi @ 72 Degrees F
Wall Thickness: 0.120"Outside Dia. Tolerance: +.005"/-0.005"
Standards: Meets ASTM 269Outside Dia.: 1"
Inside Dia.: 0.760"Country of Origin (subject to change): China

Product Description

Tubing, Seamless, Inside Dia .760 In, Outside Dia 1 In, Length 6 ft, Wall Thickness .120 In, Outside Dia Tolerance +.005 In/-0.005 In, 316 Stainless Steel, Max Pressure 4030 PSI At 72 Degrees F, Temp Range -325 To 1500 Degrees F, Meets ASTM 269

Product Reviews