1" OD x 6 ft. Seamless 321 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0300133| Mfr #: 3ACN8

$135.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0300133 Mfr #: 3ACN8
Tube Material: 321 Stainless SteelStandards: Meets MIL-T-8808B
Temp. Range: -425 Degrees to 1500 Degrees FType: Seamless
Outside Dia.: 1"Outside Dia. Tolerance: +.020"/-0.020"
Tube Length: 6 ft.Item: Tubing
Max. Pressure: 1646 psi @ 72 Degrees FWall Thickness: 0.049"
Inside Dia.: 0.902"Country of Origin (subject to change): Multiple

Product Description

Tubing, Seamless, Inside Dia .902 In, Outside Dia 1 In, Length 6 ft., Wall Thickness .049 In, Outside Dia Tolerance +.020 In/-0.020 In, 321 Stainless Steel, Max Pressure 1646 PSI At 72 Deg F, Temp Range -425 To 1500 Deg F, Meets MIL-T-8808B