Tubing, Seamless, 11/32 in, 1 ft, PK6

VALUE BRAND |Zoro #: G0425302|Mfr #: 134

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0425302 Mfr #: 134
Tube Material: BrassStandards: ASTMB587 or B135
Item: TubingType: Seamless For Plumbing, HVAC And Automotive
Wall Thickness: 0.014"Temp. Range: 0 Degrees to 1690 Degrees F
Inside Dia.: 0.316"Outside Dia.: 11/32"
Tube Length: 1 ft.Pipe Size: 11/32"
Country of Origin (subject to change): United States

Product Description

Tubing, Seamless For Plumbing, HVAC And Automotive, Pipe Size 11/32 In, Length 1 Ft, Material of Construction Brass, Inside Di 0.316 Inside Di, Outside Di 11/32 In Outside Di, Wall Thickness 0.014 In, Standards ASTMB587 or B135, Package Quantity 6

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews