KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tubing, Seamless, 1/16 in, 3 ft, PK5

VALUE BRAND| Zoro #: G1157615| Mfr #: 1143

$12.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Seamless For Plumbing, HVAC And Automotive
Pipe Size: 1/16"
Outside Dia.: 1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1157615 Mfr #: 1143
Type: Seamless For Plumbing, HVAC And AutomotivePipe Size: 1/16"
Outside Dia.: 1/16"Wall Thickness: 0.014"
Temp. Range: 0 Degrees to 1690 Degrees FItem: Tubing
Inside Dia.: 0.035"Package Quantity: 5
Tube Material: BrassTube Length: 3 ft.
Standards: ASTMB587 or B135Country of Origin (subject to change): United States

Description

Tubing, Seamless For Plumbing, HVAC And Automotive, Pipe Size 1/16 In, Length 3 Ft, Material of Construction Brass, Inside Di 0.035 Inside Di, Outside Di 1/16 In Outside Di, Wall Thickness 0.014 In, Standards ASTMB587 or B135, Package Quantity 5

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews