Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Tubing, Seamless, 1/2 In, 6 Ft, 1010 Carbon

VALUE BRAND| Zoro #: G2370776| Mfr #: 3CCJ3

$10.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASTM A179
Max. Pressure: 1384 psi @ 72 Degrees F
Temp. Range: -65 Degrees to 800 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2370776 Mfr #: 3CCJ3
Standards: ASTM A179Max. Pressure: 1384 psi @ 72 Degrees F
Temp. Range: -65 Degrees to 800 Degrees FOutside Dia.: 1/2"
Tube Length: 6 ft.Tube Material: 1010 Carbon Steel
Outside Dia. Tolerance: +/-0.004"Type: Seamless
Wall Thickness: 1/32"Item: Tubing
Inside Dia.: 7/16"Country of Origin (subject to change): Multiple

Description

Tubing, Seamless, Inside Dia .430 In, Outside Dia 1/2 In, Length 6 Feet, Wall Thickness .035 In, Outside Dia Tolerance +.004 In/-0.004 In, 1010 Carbon Steel, Max Pressure 1384 PSI At 72 Deg F, Temp Range -65 To 800 Deg F, Meets ASTM A179

Reviews