Tubing, Seamless, 1/2 In, 6 Ft, 1010 Carbon

VALUE BRAND| Zoro #: G1603987| Mfr #: 3CCJ6

$12.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1603987 Mfr #: 3CCJ6
Tube Length: 6 ft.Type: Seamless
Temp. Range: -65 Degrees to 800 Degrees FOutside Dia. Tolerance: +/-0.004"
Standards: ASTM A179Item: Tubing
Tube Material: 1010 Carbon SteelMax. Pressure: 3283 psi @ 72 Degrees F
Wall Thickness: 5/64"Outside Dia.: 1/2"
Inside Dia.: 21/64"Country of Origin (subject to change): Multiple

Product Description

Tubing, Seamless, Inside Dia .334 In, Outside Dia 1/2 In, Length 6 Feet, Wall Thickness .083 In, Outside Dia Tolerance +.004 In/-0.004 In, 1010 Carbon Steel, Max Pressure 3283 PSI At 72 Deg F, Temp Range -65 To 800 Deg F, Meets ASTM A179

Product Reviews