Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1789462| Mfr #: 3ACV7

$34.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Seamless
Inside Dia.: 0.430"
Tube Material: 304 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1789462 Mfr #: 3ACV7
Type: SeamlessInside Dia.: 0.430"
Tube Material: 304 Stainless SteelMax. Pressure: 2339 psi @ 72 Degrees F
Outside Dia. Tolerance: +.010"/-0.010"Standards: Meets ASTM 269
Outside Dia.: 1/2"Wall Thickness: 0.035"
Tube Length: 6 ft.Temp. Range: -425 Degrees to 1500 Degrees F
Item: TubingCountry of Origin (subject to change): China

Description

Tubing, Seamless, Inside Dia .430 In, Outside Dia 1/2 In, Length 6 ft, Wall Thickness .035 In, Outside Dia Tolerance +.010 In/-0.010 In, 304 Stainless Steel, Max Pressure 2339 PSI At 72 Degrees F, Temp Range -425 To 1500 Degrees F, Meets ASTM 269

Reviews