1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0861682| Mfr #: 3ACH9

$98.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outside Dia. Tolerance: +.005"/-0.005"
Temp. Range: -325 Degrees to 1500 Degrees F
Tube Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0861682 Mfr #: 3ACH9
Outside Dia. Tolerance: +.005"/-0.005"Temp. Range: -325 Degrees to 1500 Degrees F
Tube Material: 316 Stainless SteelTube Length: 6 ft.
Standards: Meets ASTM 269Inside Dia.: 0.310"
Type: SeamlessMax. Pressure: 6349 psi @ 72 Degrees F
Outside Dia.: 1/2"Item: Tubing
Wall Thickness: 0.095"Country of Origin (subject to change): China

Description

Tubing, Seamless, Inside Dia .310 In, Outside Dia 1/2 In, Length 6 ft, Wall Thickness .095 In, Outside Dia Tolerance +.005 In/-0.005 In, 316 Stainless Steel, Max Pressure 6349 PSI At 72 Degrees F, Temp Range -325 To 1500 Degrees F, Meets ASTM 269

Reviews