1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1629993| Mfr #: 5LVT1

$30.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1629993 Mfr #: 5LVT1
Type: SeamlessTube Material: 316 Stainless Steel
Temp. Range: -325 Degrees to 1500 Degrees FItem: Tubing
Outside Dia. Tolerance: +/-.005"Standards: Meets ASTM A269
Outside Dia.: 1/2"Inside Dia.: 0.370"
Tube Length: 6 ft.Max. Pressure: 4344 psi @ 72 Degrees F
Wall Thickness: 0.065"Country of Origin (subject to change): China

Product Description

Tubing, Seamless, Inside Dia 0.370 In, Outside Dia 1/2 In, Length 6 Ft, Wall Thickness 0.065 In, Outside Dia Tolerance +/-.005 In, 316 Stainless Steel, Max Pressure (PSI) 4344 PSI at 72 Deg F, Temp Range -325 To 1500 Deg F, Meets ASTM A269

Product Reviews