JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Tubing, Seamless, 1/4 in, 3 ft, PK5

VALUE BRAND| Zoro #: G0783745| Mfr #: 1149

$24.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0783745 Mfr #: 1149
Standards: ASTMB587 or B135Type: Seamless For Plumbing, HVAC And Automotive
Wall Thickness: 0.014"Tube Material: Brass
Item: TubingTemp. Range: 0 Degrees to 1690 Degrees F
Inside Dia.: 0.222"Outside Dia.: 1/4"
Tube Length: 3 ft.Pipe Size: 1/4"
Country of Origin (subject to change): United States

Product Description

Tubing, Seamless For Plumbing, HVAC And Automotive, Pipe Size 1/4 In, Length 3 Ft, Material of Construction Brass, Inside Di 0.222 Inside Di, Outside Di 1/4 In Outside Di, Wall Thickness 0.014 In, Standards ASTMB587 or B135, Package Quantity 5

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews