PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

1/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1015147| Mfr #: 3ACT5

$29.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1015147 Mfr #: 3ACT5
Standards: Meets ASTM 269Type: Seamless
Item: TubingTube Material: 304 Stainless Steel
Tube Length: 6 ft.Temp. Range: -425 Degrees to 1500 Degrees F
Max. Pressure: 2500 psi @ 72 Degrees FWall Thickness: 0.020"
Outside Dia. Tolerance: +.005"/-0.005"Outside Dia.: 1/4"
Inside Dia.: 0.210"Country of Origin (subject to change): China

Product Description

Tubing, Seamless, Inside Dia .210 In, Outside Dia 1/4 In, Length 6 ft, Wall Thickness .020 In, Outside Dia Tolerance +.005 In/-0.005 In, 304 Stainless Steel, Max Pressure 2500 PSI At 72 Degrees F, Temp Range -425 To 1500 Degrees F, Meets ASTM 269

Product Reviews