1/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1245447| Mfr #: 3ACT7

$19.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1245447 Mfr #: 3ACT7
Tube Length: 6 ft.Standards: Meets ASTM 269
Item: TubingType: Seamless
Temp. Range: -425 Degrees to 1500 Degrees FTube Material: 304 Stainless Steel
Max. Pressure: 4375 psi @ 72 Degrees FWall Thickness: 0.035"
Outside Dia. Tolerance: +.005"/-0.005"Outside Dia.: 1/4"
Inside Dia.: 0.180"Country of Origin (subject to change): China

Product Description

Tubing, Seamless, Inside Dia .180 In, Outside Dia 1/4 In, Length 6 ft, Wall Thickness .035 In, Outside Dia Tolerance +.005 In/-0.005 In, 304 Stainless Steel, Max Pressure 4375 PSI At 72 Degrees F, Temp Range -425 To 1500 Degrees F, Meets ASTM 269