Tubing, Seamless, 1/4 in, Length 1 ft, PK10

VALUE BRAND| Zoro #: G1616221| Mfr #: 106

$9.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1616221 Mfr #: 106
Tube Material: AluminumStandards: ASTM B210
Seamless/Welded: SeamlessItem: Tubing
Wall Thickness: 0.014Temp. Range: 900 Degrees to 1200 Degrees F
Inside Dia.: 0.222"Outside Dia.: 1/4"
Tube Length: 1 ft.Country of Origin (subject to change): United States

Product Description

Tubing, Seamless Construction For Plumbing, HVAC And Automotive, Pipe Size 1/4 In, Length 1 Ft, Material of Construction Aluminum, Inside Di 0.222 Inside Di, Outside Di 1/4 In Outside Di, Wall Thickness 0.014 In, Temp Range 900 To 1200 F, Standards ASTM B210, Package Quantity 10

Product Reviews