KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G2457917| Mfr #: 5LVN8

$5.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Seamless
Max. Pressure: 1250 psi @ 72 Degrees F
Outside Dia.: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2457917 Mfr #: 5LVN8
Type: SeamlessMax. Pressure: 1250 psi @ 72 Degrees F
Outside Dia.: 1/4"Wall Thickness: 0.010"
Temp. Range: -423 Degrees to 1500 Degrees FItem: Tubing
Inside Dia.: 0.230"Tube Material: 304 Stainless Steel
Tube Length: 6 ft.Outside Dia. Tolerance: +/-.005"
Standards: Meets ASTM A269Country of Origin (subject to change): China

Description

Tubing, Seamless, Inside Dia 0.230 In, Outside Dia 1/4 In, Length 6 Ft, Wall Thickness 0.010 In, Outside Dia Tolerance +/-.005 In, 304 Stainless Steel, Max Pressure (PSI) 1250 PSI at 72 Deg F, Temp Range -423 To 1500 Deg F, Meets ASTM A269

Reviews