1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1211822| Mfr #: 5LVR1

$24.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Seamless
Max. Pressure: 8125 psi @ 72 Degrees F
Wall Thickness: 0.065"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1211822 Mfr #: 5LVR1
Type: SeamlessMax. Pressure: 8125 psi @ 72 Degrees F
Wall Thickness: 0.065"Inside Dia.: 0.120"
Temp. Range: -325 Degrees to 1500 Degrees FTube Material: 316 Stainless Steel
Tube Length: 6 ft.Outside Dia.: 1/4"
Item: TubingOutside Dia. Tolerance: +/-.005"
Standards: Meets ASTM A269Country of Origin (subject to change): Multiple

Description

Tubing, Seamless, Inside Dia 0.120 In, Outside Dia 1/4 In, Length 6 Ft, Wall Thickness 0.065 In, Outside Dia Tolerance +/-.005 In, 316 Stainless Steel, Max Pressure (PSI) 8125 PSI at 72 Deg F, Temp Range -325 To 1500 Deg F, Meets ASTM A269

Reviews