20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Tubing, Seamless, 15/32 in, 1 ft, PK4

VALUE BRAND| Zoro #: G0741176| Mfr #: 138

$12.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0741176 Mfr #: 138
Tube Material: BrassStandards: ASTMB587 or B135
Item: TubingType: Seamless For Plumbing, HVAC And Automotive
Wall Thickness: 0.014"Temp. Range: 0 Degrees to 1690 Degrees F
Inside Dia.: 0.441"Outside Dia.: 15/32"
Tube Length: 1 ft.Pipe Size: 15/32"
Country of Origin (subject to change): United States

Product Description

Tubing, Seamless For Plumbing, HVAC And Automotive, Pipe Size 15/32 In, Length 1 Ft, Material of Construction Brass, Inside Di 0.441 Inside Di, Outside Di 15/32 In Outside Di, Wall Thickness 0.014 In, Standards ASTMB587 or B135, Package Quantity 4

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews