1/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1371666| Mfr #: 5LVP9

$38.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1371666 Mfr #: 5LVP9
Tube Material: 316 Stainless SteelItem: Tubing
Type: SeamlessTemp. Range: -325 Degrees to 1500 Degrees F
Tube Length: 6 ft.Max. Pressure: 3923 psi @ 72 Degrees F
Wall Thickness: 0.016"Outside Dia. Tolerance: +/-.005"
Standards: Meets ASTM A269Outside Dia.: 1/8"
Inside Dia.: 0.093"Country of Origin (subject to change): United States

Product Description

Tubing, Seamless, Inside Dia 0.093 In, Outside Dia 1/8 In, Length 6 Ft, Wall Thickness 0.016 In, Outside Dia Tolerance +/-.005 In, 316 Stainless Steel, Max Pressure (PSI) 3923 PSI at 72 Deg F, Temp Range -325 To 1500 Deg F, Meets ASTM A269

Product Reviews