Tubing, Seamless, 19/32 in, 1 ft, PK2

VALUE BRAND| Zoro #: G0660913| Mfr #: 142

$6.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0660913 Mfr #: 142
Standards: ASTMB587 or B135Tube Material: Brass
Item: TubingWall Thickness: 0.014"
Type: Seamless For Plumbing, HVAC And AutomotiveTemp. Range: 0 Degrees to 1690 Degrees F
Inside Dia.: 0.566"Outside Dia.: 19/32"
Tube Length: 1 ft.Pipe Size: 19/32"
Country of Origin (subject to change): United States

Product Description

Tubing, Seamless For Plumbing, HVAC And Automotive, Pipe Size 19/32 In, Length 1 Ft, Material of Construction Brass, Inside Di 0.566 Inside Di, Outside Di 19/32 In Outside Di, Wall Thickness 0.014 In, Standards ASTMB587 or B135, Package Quantity 2

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.