2" OD x 6 ft. Seamless 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0541387| Mfr #: 3CAC2

$320.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0541387 Mfr #: 3CAC2
Tube Material: 304 Stainless SteelItem: Tubing
Type: SeamlessTube Length: 6 ft.
Max. Pressure: 588 psi @ 72 Degrees FWall Thickness: 0.035"
Outside Dia. Tolerance: +.020"/-0.020"Standards: Meets ASTM 269
Temp. Range: -425 Degrees to 1500 Degrees FOutside Dia.: 2"
Inside Dia.: 1.930"Country of Origin (subject to change): United States

Product Description

Tubing, Seamless, Inside Dia 1.930 In, Outside Dia 2 In, Length 6 ft, Wall Thickness .035 In, Outside Dia Tolerance +.020 In/-0.020 In, 304 Stainless Steel, Max Pressure 588 PSI At 72 Degrees F, Temp Range -425 To 1500 Degrees F, Meets ASTM 269

Product Reviews

Save 15%. Sign up for Z-mail.