2" OD x 6 ft. Seamless 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1138103| Mfr #: 3CAC5

$227.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1138103 Mfr #: 3CAC5
Tube Length: 6 ft.Standards: Meets ASTM 269
Item: TubingType: Seamless
Temp. Range: -425 Degrees to 1500 Degrees FTube Material: 304 Stainless Steel
Max. Pressure: 2015 psi @ 72 Degrees FWall Thickness: 0.120"
Outside Dia. Tolerance: +.010"/-0.010"Outside Dia.: 2"
Inside Dia.: 1.760"Country of Origin (subject to change): China

Product Description

Tubing, Seamless, Inside Dia 1.760 In, Outside Dia 2 In, Length 6 ft, Wall Thickness .120 In, Outside Dia Tolerance +.010 In/-0.010 In, 304 Stainless Steel, Max Pressure 2015 PSI At 72 Degrees F, Temp Range -425 To 1500 Degrees F, Meets ASTM 269