JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

2" OD x 6 ft. Seamless 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0901031| Mfr #: 3ACL9

$364.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0901031 Mfr #: 3ACL9
Item: TubingTube Length: 6 ft.
Temp. Range: -325 Degrees to 1500 Degrees FType: Seamless
Tube Material: 316 Stainless SteelStandards: Meets ASTM 269
Outside Dia.: 2"Inside Dia.: 1.760"
Max. Pressure: 2015 psi @ 72 Degrees FWall Thickness: 0.120"
Outside Dia. Tolerance: +.010"/-0.010"Country of Origin (subject to change): China

Product Description

Tubing, Seamless, Inside Dia 1.760 In, Outside Dia 2 In, Length 6 ft, Wall Thickness .120 In, Outside Dia Tolerance +.010 In/-0.010 In, 316 Stainless Steel, Max Pressure 2015 PSI At 72 Degrees F, Temp Range -325 To 1500 Degrees F, Meets ASTM 269

Product Reviews

Save 15%. Sign up for Z-mail.