PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

3/16" OD x 6 ft. Seamless 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1091632| Mfr #: 3ACT2

$25.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1091632 Mfr #: 3ACT2
Tube Length: 6 ft.Type: Seamless
Item: TubingTube Material: 304 Stainless Steel
Standards: Meets ASTM 269Temp. Range: -425 Degrees to 1500 Degrees F
Outside Dia.: 3/16"Inside Dia.: 0.132"
Max. Pressure: 4747 psi @ 72 Degrees FWall Thickness: 0.028"
Outside Dia. Tolerance: +.005"/-0.005"Country of Origin (subject to change): China

Product Description

Tubing, Seamless, Inside Dia .132 In, Outside Dia 3/16 In, Length 6 ft, Wall Thickness .028 In, Outside Dia Tolerance +.005 In/-0.005 In, 304 Stainless Steel, Max Pressure 4747 PSI At 72 Degrees F, Temp Range -425 To 1500 Degrees F, Meets ASTM 269

Product Reviews