3/16" OD x 6 ft. Seamless 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0576457| Mfr #: 3ACT4

$34.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: Meets ASTM 269
Max. Pressure: 8093 psi @ 72 Degrees F
Temp. Range: -425 Degrees to 1500 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0576457 Mfr #: 3ACT4
Standards: Meets ASTM 269Max. Pressure: 8093 psi @ 72 Degrees F
Temp. Range: -425 Degrees to 1500 Degrees FOutside Dia.: 3/16"
Tube Length: 6 ft.Tube Material: 304 Stainless Steel
Outside Dia. Tolerance: +.005"/-0.005"Type: Seamless
Wall Thickness: 0.049"Item: Tubing
Inside Dia.: 0.090"Country of Origin (subject to change): China

Description

Tubing, Seamless, Inside Dia .090 In, Outside Dia 3/16 In, Length 6 ft, Wall Thickness .049 In, Outside Dia Tolerance +.005 In/-0.005 In, 304 Stainless Steel, Max Pressure 8093 PSI At 72 Degrees F, Temp Range -425 To 1500 Degrees F, Meets ASTM 269

Reviews