KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0491617| Mfr #: 3ACX2

$48.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Seamless
Max. Pressure: 2190 psi @ 72 Degrees F
Outside Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0491617 Mfr #: 3ACX2
Type: SeamlessMax. Pressure: 2190 psi @ 72 Degrees F
Outside Dia.: 3/4"Wall Thickness: 0.049"
Temp. Range: -425 Degrees to 1500 Degrees FItem: Tubing
Inside Dia.: 0.652"Tube Material: 304 Stainless Steel
Tube Length: 6 ft.Outside Dia. Tolerance: +.010"/-0.010"
Standards: Meets ASTM 269Country of Origin (subject to change): China

Description

Tubing, Seamless, Inside Dia .652 In, Outside Dia 3/4 In, Length 6 ft, Wall Thickness .049 In, Outside Dia Tolerance +.010 In/-0.010 In, 304 Stainless Steel, Max Pressure 2190 PSI At 72 Degrees F, Temp Range -425 To 1500 Degrees F, Meets ASTM 269

Reviews