3/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1780064| Mfr #: 3ACX5

$74.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Seamless
Inside Dia.: 0.510"
Tube Material: 304 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1780064 Mfr #: 3ACX5
Type: SeamlessInside Dia.: 0.510"
Tube Material: 304 Stainless SteelMax. Pressure: 5364 psi @ 72 Degrees F
Outside Dia. Tolerance: +.005"/-0.005"Standards: Meets ASTM 269
Outside Dia.: 3/4"Wall Thickness: 0.120"
Tube Length: 6 ft.Temp. Range: -425 Degrees to 1500 Degrees F
Item: TubingCountry of Origin (subject to change): China

Description

Tubing, Seamless, Inside Dia .510 In, Outside Dia 3/4 In, Length 6 ft, Wall Thickness .120 In, Outside Dia Tolerance +.005 In/-0.005 In, 304 Stainless Steel, Max Pressure 5364 PSI At 72 Degrees F, Temp Range -425 To 1500 Degrees F, Meets ASTM 269

Reviews