DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

3/4" OD x 6 ft. Seamless 321 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0384456| Mfr #: 3ACN3

$134.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0384456 Mfr #: 3ACN3
Tube Material: 321 Stainless SteelStandards: Meets MIL-T-8808B
Item: TubingType: Seamless
Tube Length: 6 ft.Temp. Range: -425 Degrees to 1500 Degrees F
Outside Dia. Tolerance: +.010"/-0.010"Outside Dia.: 3/4"
Inside Dia.: 0.710"Max. Pressure: 894 psi @ 72 Degrees F
Wall Thickness: 0.020"Country of Origin (subject to change): Multiple

Product Description

Tubing, Seamless, Inside Dia .710 In, Outside Dia 3/4 In, Length 6 ft., Wall Thickness .020 In, Outside Dia Tolerance +.010 In/-0.010 In, 321 Stainless Steel, Max Pressure 894 PSI At 72 Deg F, Temp Range -425 To 1500 Deg F, Meets MIL-T-8808B

Product Reviews