3/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0483262| Mfr #: 5LVT6

$54.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0483262 Mfr #: 5LVT6
Item: TubingTemp. Range: -325 Degrees to 1500 Degrees F
Tube Material: 316 Stainless SteelType: Seamless
Tube Length: 6 ft.Max. Pressure: 1565 psi @ 72 Degrees F
Wall Thickness: 0.035"Outside Dia. Tolerance: +/-.010"
Standards: Meets ASTM A269Outside Dia.: 3/4"
Inside Dia.: 0.680"Country of Origin (subject to change): China

Product Description

Tubing, Seamless, Inside Dia 0.680 In, Outside Dia 3/4 In, Length 6 Ft, Wall Thickness 0.035 In, Outside Dia Tolerance +/-.010 In, 316 Stainless Steel, Max Pressure (PSI) 1565 PSI at 72 Deg F, Temp Range -325 To 1500 Deg F, Meets ASTM A269