PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

3/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0487514| Mfr #: 3ACU7

$47.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0487514 Mfr #: 3ACU7
Temp. Range: -425 Degrees to 1500 Degrees FStandards: Meets ASTM 269
Item: TubingTube Length: 6 ft.
Tube Material: 304 Stainless SteelType: Seamless
Max. Pressure: 839 psi @ 72 Degrees FWall Thickness: 0.010"
Outside Dia. Tolerance: +.005"/-0.005"Outside Dia.: 3/8"
Inside Dia.: 0.355"Country of Origin (subject to change): China

Product Description

Tubing, Seamless, Inside Dia .355 In, Outside Dia 3/8 In, Length 6 ft, Wall Thickness .010 In, Outside Dia Tolerance +.005 In/-0.005 In, 304 Stainless Steel, Max Pressure 839 PSI At 72 Degrees F, Temp Range -425 To 1500 Degrees F, Meets ASTM 269

Product Reviews