3/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1965004| Mfr #: 3ACV1

$17.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Dia. Tolerance: +.005"/-0.005"
Temp. Range: -425 Degrees to 1500 Degrees F
Tube Material: 304 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1965004 Mfr #: 3ACV1
Outside Dia. Tolerance: +.005"/-0.005"Temp. Range: -425 Degrees to 1500 Degrees F
Tube Material: 304 Stainless SteelTube Length: 6 ft.
Standards: Meets ASTM 269Inside Dia.: 0.305"
Type: SeamlessMax. Pressure: 2936 psi @ 72 Degrees F
Outside Dia.: 3/8"Item: Tubing
Wall Thickness: 0.035"Country of Origin (subject to change): China

Description

Tubing, Seamless, Inside Dia .305 In, Outside Dia 3/8 In, Length 6 ft, Wall Thickness .035 In, Outside Dia Tolerance +.005 In/-0.005 In, 304 Stainless Steel, Max Pressure 2936 PSI At 72 Degrees F, Temp Range -425 To 1500 Degrees F, Meets ASTM 269

Reviews